24 pieces in stock at Vaughan, ON as of 4:44 AM. Directions. Call: (289) 474-5447
24 pieces in stock at Mississauga, ON as of 4:44 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 383 g |
| Temperature Range | -20C to 150C |
| VOC compliant | Yes |
| Case Quantity | 12 |
| Pallet quantity | 1260 |
| EAN | 4065746699365 |
| The useful temperature range of the lubricant film of Würth Silicone spray is approximately: -20C to 150C |
| Anti-static |
| Ozone friendly |
| Also serves as a lubricant |
| Ideal for suppressing squeaks on internal trims |
| Protects electrical contacts against dampness |
| Ensures easy sliding of sun-roofs, seat rails and belt rollers, etc. |
| Serves as an assembly aid for tube connectors |
| Bumpers, radiator grills, protective strips, plastic rails and guides, rubber mountings, sliding doors, sunroof and seat guide rails, safety belt rollers, hose connections, sealing rubbers, rubber covers, rubber hoses and electrical contacts. |
| Shake well before use. |
| Spray evenly on to clean surface. |
| If needed, the product can be spread out using a clean, soft cloth. |
| Do not use on ABS or PVC plastic surfaces including exterior automotive trim and interior hard plastic trim and surfaces. Will cause damage to these surfaces. Protect plastic from overspray or spray to a cloth to apply to surfaces near ABS and PVC plastics. |
| Protect painted surfaces from overspray by spraying product onto cloth and apply. Do not use on painted surfaces. |